Motion
GP1616Y
Miter Gear, 16 DP, 20 PA, 1:1 R, 16 Teeth, Molded Nylon
MI ITEM #00368310
MFR #GP1616Y
List Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 16 DP, 20 PA, 1:1 R, 16 Teeth, Molded Nylon
MI ITEM #00368310
MFR #GP1616Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.24/each for your price

Overview

Mfr description
GP1616Y MITER GEAR

Specifications

  • Pitch
    16
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Nylon
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.44 in
  • Gear Overall Width
    0.755 in
  • Mounting Distance
    1.062 in
  • UPC_NO
    781711541043
  • Weight
    0.01 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought