Motion
H1008L
Helical Gear, 45 Helix, 10 DP, 14.5 PA, 8 Teeth, LH
MI ITEM #00368314
MFR #H1008L
Price$154.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 10 DP, 14.5 PA, 8 Teeth, LH
MI ITEM #00368314
MFR #H1008L

Mfr description
H1008L STL HELICAL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.92/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Face Width
    7/8 in
  • Helix Angle
    45 °
  • Hub Diameter
    0.94 in
  • Keyway Size
    1/16 x 1/32 in
  • Overall Length
    11.7100 in, 297.43 mm
  • Pitch
    10 in
  • Pitch Diameter
    0.8 in
  • Pressure Angle
    14.5 °
  • Weight
    0.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Teeth
    8
  • Steel Hardening
    Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)