Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 10 DP, 14.5 PA, 10 Teeth, RH
Mi Item #00368324
MFR #H1010R

Mfr description
H1010R STL HELICAL GEAR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Face Width
    7/8 in
  • Helix Angle
    45 °
  • Hub Diameter
    1.14 in
  • Keyway Size
    1/8 x 1/16 in
  • Pitch
    10 in
  • Pitch Diameter
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    0.13 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Teeth
    10
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)