Motion
H1020R
Helical Gear, 45 Helix, 10 DP, 14.5 PA, 20 Teeth, RH
MI ITEM #00368349
MFR #H1020R
Price$223.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 10 DP, 14.5 PA, 20 Teeth, RH
MI ITEM #00368349
MFR #H1020R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.72/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Face Width
    7/8 in
  • Helix Angle
    45 °
  • Hub Diameter
    2.14 in
  • Keyway Size
    3/16 x 3/32 in
  • Pitch
    10 in
  • Pitch Diameter
    2 in
  • Pressure Angle
    14.5 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Teeth
    20
  • Steel Hardening
    Hardened

Overview

Mfr description
H1020R STL HELICAL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text