Motion
H1056RH
Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Hardened
Mi Item #00368381
MFR #H1056RH
Price$207.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Hardened
Mi Item #00368381
MFR #H1056RH

Mfr description
H1056 RH STEEL GEAR-H/WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.38/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Face Width  
    1-1/8 in
  • Keyway Size
    1/8 x 1/16 in
  • Lead
    0.2618 in
  • Lead Angle  
    4° 46'
  • Pitch  
    12 in
  • Pitch Diameter  
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    0.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Left Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)