Motion
H1076RH
Worm, 8 DP, 14.5 PA, 1.5 PD, RH, Steel/Hardened
MI ITEM #00368396
MFR #H1076RH
Price$317.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 8 DP, 14.5 PA, 1.5 PD, RH, Steel/Hardened
MI ITEM #00368396
MFR #H1076RH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$317.72/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Face Width  
    1-3/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Lead
    0.3927 in
  • Lead Angle  
    4° 46'
  • Pitch  
    8 in
  • Pitch Diameter  
    1-1/2 in
  • Pressure Angle
    14.5 °
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Hardened

Overview

Mfr description
H1076 RH STEEL GEAR-H/WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text