Motion
H1106
Worm, 4 DP, 14.5 PA, 3. PD, RH, Steel/Hardened
MI ITEM #00368408
MFR #H1106
Price$1,510.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 4 DP, 14.5 PA, 3. PD, RH, Steel/Hardened
MI ITEM #00368408
MFR #H1106

Mfr description
H1106 STEEL GEAR-H/WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,510.12/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Face Width  
    3-1/2 in
  • Keyway Size
    5/16 x 5/32 in
  • Lead
    0.7854 in
  • Lead Angle  
    4° 46'
  • Pitch  
    4 in
  • Pitch Diameter  
    3 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)