Motion
WG4
MI ITEM #00368410
MFR #WG4
Your Price$890.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00368410
MFR #WG4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$890.40/each(List $1,068.48)

Overview

Mfr description
WG4 GEAR WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Right Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    No Hub
  • Lead
    1 in
  • Bore Type
    Bored to Size
  • Keyway Size
    5/16x5/32 in
  • Standards Met
    ANSI B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050140
  • Number Of Teeth
    0
  • Speed Ratio
    4
  • Weight
    5.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text