Motion
H1116
Worm, 3 DP, 14.5 PA, 4. PD, RH, Steel/Hardened
Mi Item #00368413
MFR #H1116
Price$2,341.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 3 DP, 14.5 PA, 4. PD, RH, Steel/Hardened
Mi Item #00368413
MFR #H1116

Mfr description
H1116 STEEL GEAR-H/WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,341.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Face Width  
    4 in
  • Keyway Size
    3/8 x 3/16 in
  • Lead
    1.0472 in
  • Lead Angle  
    4° 46'
  • Pitch  
    3 in
  • Pitch Diameter  
    4 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)