Motion
WG3
Mi Item #00368415
MFR #WG3
Price$2,271.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00368415
MFR #WG3

Mfr description
WG3 GEAR WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,271.25/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Face Width  
    4 in
  • Keyway Size
    3/8x3/16 in
  • Lead
    1 in
  • Lead Angle  
    4°46'
  • Pitch  
    3 in
  • Pitch Diameter  
    4 in
  • Pressure Angle
    14.5 °
  • Weight
    11.52 lbs

Details

  • Bore Type
    Bored to Size
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050072
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    1
  • Speed Ratio
    3
  • Standards Met
    ANSI B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)