Motion
GP1021-1/4

BOSTON GEAR
GP1021-1/4

Worm Gear, 48 DP, 14.5 PA, 50 Teeth, RH, Acetal w/ Brass Inserts
MI ITEM #00368445
MFR #GP1021-1/4
Your Price$51.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GP1021-1/4

Worm Gear, 48 DP, 14.5 PA, 50 Teeth, RH, Acetal w/ Brass Inserts
MI ITEM #00368445
MFR #GP1021-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.70/each(List $52.45)

Overview

Mfr description
GP1021-1/4 GEAR SPUR

Specifications

  • Pitch
    48 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    50
  • Pitch Diameter
    1.042 in
  • Bore Diameter
    1/4 in
  • Face Width
    0.156 in
  • Material
    POM with Brass Insert
  • Gear Construction
    Webbed
  • Hub Diameter
    1/2 in
  • Hub Projection
    1/4 in
  • Weight
    0.01 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text