Motion
H1236L
Helical Gear, 45 Helix, 12 DP, 14.5 PA, 36 Teeth, LH
MI ITEM #00368472
MFR #H1236L
Your Price$313.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 12 DP, 14.5 PA, 36 Teeth, LH
MI ITEM #00368472
MFR #H1236L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.10/each(List $360.07)

Overview

Mfr description
H1236L STL HELICAL GEAR

Specifications

  • Pitch
    12 in
  • Direction of Rotation
    Left Hand
  • Pressure Angle
    14.5 °
  • Number Of Teeth
    36
  • Pitch Diameter
    3 in
  • Face Width
    3/4 in
  • Bore Diameter
    5/8 in
  • Material
    Steel
  • Helix Angle
    45 °
  • Hub Type
    No Hub
  • Bore Type
    Finished w/ Keyway
  • Hub Diameter
    3.11 in
  • Gear Construction
    Plain
  • Keyway Size
    1/8 x 1/16 in
  • Steel Hardening
    Hardened
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text