Motion
WG12D
Mi Item #00368485
MFR #WG12D
Price$155.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00368485
MFR #WG12D

Mfr description
WG12D GEAR WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.79/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Face Width  
    1.125 in
  • Keyway Size
    1/8x1/16 in
  • Lead
    2 in
  • Lead Angle  
    9°28'
  • Pitch  
    12 in
  • Pitch Diameter  
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    0.15 lbs

Details

  • Bore Type
    Bored to Size
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051079
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    2
  • Speed Ratio
    6
  • Standards Met
    ANSI B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)