Motion
H1418RH
Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Hardened
MI ITEM #00368490
MFR #H1418RH
Price$300.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Hardened
MI ITEM #00368490
MFR #H1418RH

Mfr description
H1418 RH STEEL GEAR-H/WORM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.15/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Face Width  
    1-3/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Lead
    0.6283 in
  • Lead Angle  
    9° 5'
  • Pitch  
    10 in
  • Pitch Diameter  
    1-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    0.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    2
  • Steel Hardening
    Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)