Motion
H1438RH
Worm, 6 DP, 14.5 PA, 2. PD, RH, Steel/Hardened
Mi Item #00368502
MFR #H1438RH
Price$531.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 6 DP, 14.5 PA, 2. PD, RH, Steel/Hardened
Mi Item #00368502
MFR #H1438RH

Mfr description
H1438 RH STEEL GEAR-H/WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$531.31/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Face Width  
    2-1/2 in
  • Keyway Size
    1/4 in
  • Lead
    1.0472 in
  • Lead Angle  
    9° 28'
  • Pitch  
    6 in
  • Pitch Diameter  
    2 in
  • Pressure Angle
    14.5 °
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    2
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)