Motion
H1638
Worm, 6 DP, 14.5 PA, 2. PD, RH, Steel/Hardened
MI ITEM #00368571
MFR #H1638
Price$611.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 6 DP, 14.5 PA, 2. PD, RH, Steel/Hardened
MI ITEM #00368571
MFR #H1638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$611.19/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Face Width  
    2-1/2 in
  • Keyway Size
    1/4 in
  • Lead
    2.0944 in
  • Lead Angle  
    18° 26'
  • Pitch  
    6 in
  • Pitch Diameter  
    2 in
  • Pressure Angle
    14.5 °
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    4
  • Steel Hardening
    Hardened

Overview

Mfr description
H1638 STEEL GEAR-H/WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text