Motion
H2008R
Helical Gear, 45 Helix, 20 DP, 14.5 PA, 8 Teeth, RH
MI ITEM #00368592
MFR #H2008R
List Price$174.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 20 DP, 14.5 PA, 8 Teeth, RH
MI ITEM #00368592
MFR #H2008R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.76/each for your price

Overview

Mfr description
H2008R STL HELICAL GEAR

Specifications

  • Pitch
    20 in
  • Direction of Rotation
    Right Hand
  • Pressure Angle
    14.5 °
  • Number Of Teeth
    8
  • Pitch Diameter
    0.4 in
  • Face Width
    0.563 in
  • Bore Diameter
    1/4 in
  • Material
    Steel
  • Helix Angle
    45 °
  • Hub Type
    No Hub
  • Bore Type
    Drive Pin Slot
  • Hub Diameter
    0.47 in
  • Gear Construction
    Plain
  • Drive Pin Slot Size
    3/32 x 0.06 in
  • Steel Hardening
    Hardened
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text