Motion
H2020L
Helical Gear, 45 Helix, 20 DP, 14.5 PA, 20 Teeth, LH
Mi Item #00368615
MFR #H2020L
Price$113.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 20 DP, 14.5 PA, 20 Teeth, LH
Mi Item #00368615
MFR #H2020L

Mfr description
H2020L STL HELICAL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.60/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Face Width
    3/8 in
  • Helix Angle
    45 °
  • Hub Diameter
    1.07 in
  • Keyway Size
    1/8 x 1/16 in
  • Pitch
    20 in
  • Pitch Diameter
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    0.06 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Teeth
    20
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)