Motion
H2408R
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 8 Teeth, RH
MI ITEM #00368651
MFR #H2408R
Your Price$159.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 8 Teeth, RH
MI ITEM #00368651
MFR #H2408R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.21/each(List $183.09)

Overview

Mfr description
H2408R STL HELICAL GEAR

Specifications

  • Pitch
    24 in
  • Direction of Rotation
    Right Hand
  • Pressure Angle
    14.5 °
  • Number Of Teeth
    8
  • Pitch Diameter
    0.333 in
  • Face Width
    3/8 in
  • Bore Diameter
    3/16 in
  • Material
    Steel
  • Helix Angle
    45 °
  • Hub Type
    No Hub
  • Bore Type
    Drive Pin Slot
  • Hub Diameter
    0.39 in
  • Gear Construction
    Plain
  • Drive Pin Slot Size
    1/16 x 0.04 in
  • Steel Hardening
    Hardened
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text