Motion
H2410L
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 10 Teeth, LH
MI ITEM #00368653
MFR #H2410L
Your Price$158.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 10 Teeth, LH
MI ITEM #00368653
MFR #H2410L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.28/each(List $165.21)

Overview

Mfr description
H2410L STL HELICAL GEAR

Specifications

  • Pitch
    24 in
  • Direction of Rotation
    Left Hand
  • Pressure Angle
    14.5 °
  • Number Of Teeth
    10
  • Pitch Diameter
    0.417 in
  • Face Width
    3/8 in
  • Bore Diameter
    1/4 in
  • Material
    Steel
  • Helix Angle
    45 °
  • Hub Type
    No Hub
  • Bore Type
    Drive Pin Slot
  • Hub Diameter
    0.47 in
  • Gear Construction
    Plain
  • Drive Pin Slot Size
    3/32 x 0.06 in
  • Steel Hardening
    Hardened
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text