Motion
H2410R
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 10 Teeth, RH
MI ITEM #00368655
MFR #H2410R
Price$147.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 10 Teeth, RH
MI ITEM #00368655
MFR #H2410R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.54/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Drive Pin Slot Size
    3/32 x 0.06 in
  • Face Width
    3/8 in
  • Helix Angle
    45 °
  • Hub Diameter
    0.47 in
  • Pitch
    24 in
  • Pitch Diameter
    0.417 in
  • Pressure Angle
    14.5 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Drive Pin Slot
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Teeth
    10
  • Steel Hardening
    Hardened

Overview

Mfr description
H2410R STL HELICAL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text