Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2414

External Tooth Spur Gear - 24 DP, 20 PA, 14 Teeth, 0.2500 in Face, 0.2500 in Bore, Minimum Plain Bore, Material: Steel
Mi Item #00368665
MFR #NSS2414

Mfr description
NSS2414 14 1/2 SPUR GEAR
  • Browning Minimum Bore Spur Gear
  • Browning Gears are rated in accordance with AGMA standards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Hub Diameter
    0.4688 in
  • Hub Projection
    0.3125 in
  • Outside Diameter
    0.6600 in
  • Overall Width
    0.5625 in
  • Pitch Diameter
    0.5830 in
  • Pressure Angle
    20
  • Weight
    5.44 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1210186
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289171361
  • Material
    Steel
  • Number Of Teeth
    14
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)