Specifications
Dimensions
- Bore Diameter0.2500 in
- Diametral Pitch24
- Face Width0.2500 in
- Hub Diameter0.5000 in
- Hub Projection0.3125 in
- Outside Diameter0.7000 in
- Overall Width0.5625 in
- Pitch Diameter0.6250 in
- Pressure Angle14.5
- Weight0.42 lbs
Details
- Bore TypeMinimum Plain Bore
- Gear ConstructionPlain
- Hub TypeB Hub
- Manufacturer Catalog
- Manufacturer Catalog Number1210194
- Manufacturer Product Page
- Manufacturer Upc Number662289201396
- MaterialSteel
- Number Of Teeth15
- Standards MetAGMA
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)