Motion
H2415R
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 15 Teeth, RH
MI ITEM #00368672
MFR #H2415R
List Price$210.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 24 DP, 14.5 PA, 15 Teeth, RH
MI ITEM #00368672
MFR #H2415R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.66/each for your price

Overview

Mfr description
H2415R STL HELICAL GEAR

Specifications

  • Pitch
    24 in
  • Direction of Rotation
    Right Hand
  • Pressure Angle
    14.5 °
  • Number Of Teeth
    15
  • Pitch Diameter
    5/8 in
  • Face Width
    3/8 in
  • Bore Diameter
    3/8 in
  • Material
    Steel
  • Helix Angle
    45 °
  • Hub Type
    No Hub
  • Bore Type
    Drive Pin Slot
  • Hub Diameter
    0.68 in
  • Gear Construction
    Plain
  • Drive Pin Slot Size
    3/32 x 0.06 in
  • Steel Hardening
    Hardened
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text