Motion
H2416
Spur Gear, 24 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00368674
MFR #H2416
Your Price$78.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00368674
MFR #H2416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$78.11/each(List $79.99)

Overview

Mfr description
H2416 SPUR STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    1/4 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    3/4 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    0.667 in
  • Hub Diameter
    0.54 in
  • Gear Construction
    Plain
  • Keyway Size
    3/32 x 3/64 in
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    09602
  • Manufacturer Catalog
  • UPC_NO
    781711096024
  • Weight
    0.03 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text