Specifications
Dimensions
- Bore Diameter0.3125 in
- Diametral Pitch24
- Face Width0.2500 in
- Hub Diameter0.6250 in
- Hub Projection0.3125 in
- Outside Diameter0.8300 in
- Overall Width0.5625 in
- Pitch Diameter0.7500 in
- Pressure Angle14.5
- Weight0.31 lbs
Details
- Bore TypeMinimum Plain Bore
- Gear ConstructionPlain
- Hub TypeB Hub
- Manufacturer Catalog
- Manufacturer Catalog Number1210228
- Manufacturer Product Page
- Manufacturer Upc Number662289181476
- MaterialSteel
- Number Of Teeth18
- Standards MetAGMA
Overview
Mfr description
NSS2418 14 1/2 SPUR GEAR
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards