Motion
H2420
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 20 Teeth, 0.2500 in Face, 5/16 in Bore, Rough Stock, Material: Steel
MI ITEM #00368685
MFR #H2420
Price$76.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 20 Teeth, 0.2500 in Face, 5/16 in Bore, Rough Stock, Material: Steel
MI ITEM #00368685
MFR #H2420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.70/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5600 in
  • Hub Diameter
    0.7 in
  • Hub Projection
    0.31 in
  • Keyway Size
    3/32 x 3/64 in
  • Outside Diameter
    0.916 in
  • Overall Width
    0.56 in
  • Pitch Diameter
    0.8330 in
  • Pressure Angle
    14.5 °
  • Weight
    0.06 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09606
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711096062

Overview

Mfr description
H2420 SPUR STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text