Overview
Mfr description
NSS2421 14 1/2 SPUR GEAR
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
Specifications
- Diametral Pitch24
- Pressure Angle14.5
- Face Width0.2500 in
- Number Of Teeth21
- Bore TypeMinimum Plain Bore
- Bore Diameter0.3750 in
- Outside Diameter0.9500 in
- MaterialSteel
- Hub TypeB Hub
- Pitch Diameter0.8750 in
- Hub Diameter0.7500 in
- Gear ConstructionPlain
- Overall Width0.5625 in
- Hub Projection0.3125 in
- Standards MetAGMA
- Manufacturer Catalog Number1210251
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662289291458
- Weight0.39 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data