Overview
Mfr description
NSS2424 14 RSB SPUR GEAR
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
Specifications
- Diametral Pitch24
- Pressure Angle20
- Face Width0.2500 in
- Number Of Teeth24
- Bore TypeMinimum Plain Bore
- Bore Diameter0.3750 in
- Outside Diameter1.0800 in
- MaterialSteel
- Hub TypeB Hub
- Pitch Diameter1.0000 in
- Hub Diameter0.8750 in
- Gear ConstructionPlain
- Overall Width0.6250 in
- Hub Projection0.3750 in
- Standards MetAGMA
- Manufacturer Catalog Number1210277
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662289101467
- Weight12.94 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data