Motion
H2430
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 30 Teeth, 0.2500 in Face, 3/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00368703
MFR #H2430
Price$89.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 30 Teeth, 0.2500 in Face, 3/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00368703
MFR #H2430

Mfr description
H2430 SPUR STEEL SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.40/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.6300 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.38 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    1.333 in
  • Overall Width
    0.63 in
  • Pitch
    24 in
  • Pitch Diameter
    1.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.16 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09612
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    On Hub
  • Tooth Style
    Straight
  • UPC_NO
    781711096123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)