Motion
H2436
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 36 Teeth, 0.2500 in Face, 3/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00368709
MFR #H2436
Price$111.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 36 Teeth, 0.2500 in Face, 3/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00368709
MFR #H2436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.71/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.6300 in
  • Hub Diameter
    1.12 in
  • Hub Projection
    0.38 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    1.583 in
  • Overall Width
    0.63 in
  • Pitch
    24 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.21 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09614
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    On Hub
  • Tooth Style
    Involute
  • UPC_NO
    781711096147

Overview

Mfr description
H2436 SPUR STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text