Motion
S2442
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 42 Teeth, 0.25 in Face, 3/8 to 11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00368716
MFR #S2442
Your Price$79.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 42 Teeth, 0.25 in Face, 3/8 to 11/16 in Bore, Reboreable, Material: Steel
MI ITEM #00368716
MFR #S2442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.63/each(List $84.49)

Overview

Mfr description
S2442 14 1/2 SPUR GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    0.25 in
  • Number Of Teeth
    42
  • Bore Type
    Reboreable
  • Bore Diameter
    3/8 to 11/16 in
  • Outside Diameter
    1.833 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    1.75 in
  • Hub Diameter
    1.2500 in
  • Gear Construction
    Plain
  • Overall Width
    5/8 in
  • Hub Projection
    3/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058702
  • UPC_NO
    697950058702
  • Weight
    0.28 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text