Motion
H2448
Spur Gear, 24 DP, 14 1/2 PA, 48 Teeth, Steel
MI ITEM #00368717
MFR #H2448
Your Price$91.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 14 1/2 PA, 48 Teeth, Steel
MI ITEM #00368717
MFR #H2448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.08/each(List $127.51)

Overview

Mfr description
H2448 SPUR STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    1/4 in
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    2.083 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    2 in
  • Hub Diameter
    1-1/4 in
  • Gear Construction
    Plain
  • Keyway Size
    1/8 x 1/16 in
  • Overall Width
    0.63 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    09618
  • Manufacturer Catalog
  • UPC_NO
    781711096185
  • Weight
    0.33 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text