Motion
H3216
External Tooth Spur Gear - 32 DP, 14.5 ° PA, 16 Teeth, 0.1875 in Face, 3/16 in Bore, Rough Stock, Material: Steel
Mi Item #00368740
MFR #H3216
Price$80.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 14.5 ° PA, 16 Teeth, 0.1875 in Face, 3/16 in Bore, Rough Stock, Material: Steel
Mi Item #00368740
MFR #H3216

Mfr description
H3216 STEEL SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.76/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.1875 in
  • Gear Overall Width
    0.4980 in
  • Hub Diameter
    0.39 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    0.562 in
  • Overall Width
    0.497 in
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09536
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711095362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)