Motion
H3222
External Tooth Spur Gear - 32 DP, 14.5 ° PA, 22 Teeth, 0.1875 in Face, 1/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00368749
MFR #H3222
Price$86.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 14.5 ° PA, 22 Teeth, 0.1875 in Face, 1/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00368749
MFR #H3222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.46/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    0.1875 in
  • Gear Overall Width
    0.4980 in
  • Hub Diameter
    0.58 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    3/4 in
  • Overall Width
    0.497 in
  • Pitch
    32 in
  • Pitch Diameter
    0.6875 in
  • Pressure Angle
    14.5 °
  • Weight
    0.03 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09542
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Involute
  • UPC_NO
    781711095423

Overview

Mfr description
H3222 STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text