Specifications
Dimensions
- Bore Diameter0.3125 in
- Diametral Pitch32
- Face Width0.1875 in
- Hub Diameter0.6563 in
- Hub Projection0.3125 in
- Outside Diameter0.8100 in
- Overall Width0.5000 in
- Pitch Diameter0.7500 in
- Pressure Angle20
- Weight0.25 lbs
Details
- Bore TypeMinimum Plain Bore
- Gear ConstructionPlain
- Hub TypeB Hub
- Manufacturer Catalog
- Manufacturer Catalog Number1210020
- Manufacturer Product Page
- Manufacturer Upc Number662289231270
- MaterialSteel
- Number Of Teeth24
- Standards MetAGMA
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)