Motion
H3240
Spur Gear, 32 DP, 14 1/2 PA, 40 Teeth, Steel
MI ITEM #00368761
MFR #H3240
List Price$91.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 14 1/2 PA, 40 Teeth, Steel
MI ITEM #00368761
MFR #H3240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.96/each for your price

Overview

Mfr description
H3240 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    14.5 °
  • Face Width
    0.188 in
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    1.312 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    1-1/4 in
  • Hub Diameter
    0.88 in
  • Gear Construction
    Plain
  • Overall Width
    0.567 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    09554
  • Manufacturer Catalog
  • UPC_NO
    781711095546
  • Weight
    0.12 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text