Motion
H3280
Spur Gear, 32 DP, 14 1/2 PA, 80 Teeth, Steel
MI ITEM #00368772
MFR #H3280
Your Price$115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 14 1/2 PA, 80 Teeth, Steel
MI ITEM #00368772
MFR #H3280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.42/each(List $132.74)

Overview

Mfr description
H3280 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    14.5 °
  • Face Width
    0.188 in
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    2.562 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    2-1/2 in
  • Hub Diameter
    1.12 in
  • Gear Construction
    Plain
  • Overall Width
    0.567 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    09562
  • Manufacturer Catalog
  • UPC_NO
    781711095621
  • Weight
    0.35 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text