Motion
H32192
Spur Gear, 32 DP, 14 1/2 PA, 192 Teeth, Steel
MI ITEM #00368787
MFR #H32192
Your Price$477.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 14 1/2 PA, 192 Teeth, Steel
MI ITEM #00368787
MFR #H32192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.88/each(List $549.57)

Overview

Mfr description
H32192 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    14.5 °
  • Face Width
    0.188 in
  • Number Of Teeth
    192
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    6.062 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    6 in
  • Hub Diameter
    2.12 in
  • Gear Construction
    Plain
  • Overall Width
    0.687 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    09570
  • Manufacturer Catalog
  • UPC_NO
    781711095706
  • Weight
    1.70 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text