Motion
HB636R
Helical Gear, 45 Helix, 6 DP, 14.5 PA, 36 Teeth, RH
Mi Item #00368847
MFR #HB636R
Price$1,351.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helical Gear, 45 Helix, 6 DP, 14.5 PA, 36 Teeth, RH
Mi Item #00368847
MFR #HB636R

Mfr description
HB636R BRNZ HELICAL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,351.20/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Face Width
    1 in
  • Helix Angle
    45 °
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    3/4 in
  • Keyway Size
    5/16 x 5/32 in
  • Pitch
    6 in
  • Pitch Diameter
    6 in
  • Pressure Angle
    14.5 °
  • Weight
    6.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Material
    Bronze
  • Number Of Teeth
    36
  • Steel Hardening
    Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)