Motion
HDVH-1
Worm, 16 DP, 14.5 PA, .625 PD, RH, Steel/Hardened
MI ITEM #00368920
MFR #HDVH-1
Price$137.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 16 DP, 14.5 PA, .625 PD, RH, Steel/Hardened
MI ITEM #00368920
MFR #HDVH-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.96/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Face Width  
    1 in
  • Hub Diameter
    0.44 in
  • Hub Projection
    1/4 in
  • Lead
    0.3927 in
  • Lead Angle  
    11° 19'
  • Pitch  
    16 in
  • Pitch Diameter  
    5/8 in
  • Pressure Angle
    14.5 °
  • Weight
    0.12 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Right Hand
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Threads  
    2
  • Steel Hardening
    Hardened

Overview

Mfr description
HDVH-1 STEEL GEAR-HARDENED/WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text