Motion
HL146Y-P

BOSTON GEAR
HL146Y-P

Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Finished w/ Keyway, 0.2600 in Face Width
MI ITEM #00368923
MFR #HL146Y-P
Price$218.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL146Y-P

Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Finished w/ Keyway, 0.2600 in Face Width
MI ITEM #00368923
MFR #HL146Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.60/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.2600 in
  • Gear Overall Width
    0.74 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    0.44 in
  • Keyway Size
    3/32 x 3/64 in
  • Mounting Distance
    1-1/4 in
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    0.06 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    HL146Y-P
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Speed Ratio
    1.5:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118528

Overview

Mfr description
HL146Y-P STL GEAR H/PINION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought