Motion
HL147Y-G

BOSTON GEAR
HL147Y-G

Bevel Gear - 20 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.1800 in Face Width
MI ITEM #00368924
MFR #HL147Y-G
Price$249.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL147Y-G

Bevel Gear - 20 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.1800 in Face Width
MI ITEM #00368924
MFR #HL147Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.55/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    0.1800 in
  • Gear Overall Width
    0.46 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.31 in
  • Mounting Distance
    0.688 in
  • Pitch
    20
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.60 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    HL147Y-P
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118542

Overview

Mfr description
HL147Y-G STL GEAR H/BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought