Motion
HL147Y-P

BOSTON GEAR
HL147Y-P

Bevel Pinion Gear - 20 DP, 20 ° Pressure Angle, 10 Teeth, Plain, 0.1800 in Face Width
Mi Item #00368925
MFR #HL147Y-P
Price$170.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL147Y-P

Bevel Pinion Gear - 20 DP, 20 ° Pressure Angle, 10 Teeth, Plain, 0.1800 in Face Width
Mi Item #00368925
MFR #HL147Y-P

Mfr description
HL147Y-P STL GEAR H/PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.23/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    20
  • Face Width
    0.1800 in
  • Gear Overall Width
    0.425 in
  • Hub Diameter
    0.41 in
  • Hub Projection
    1/4 in
  • Mounting Distance
    3/4 in
  • Outside Diameter
    0.5830 in, 14.81 mm
  • Overall Width
    0.4250 in, 10.79 mm
  • Pitch
    20
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.02 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    HL147Y-P
  • Material
    Steel
  • Mating Gear
    HL147Y-G
  • Number Of Teeth
    10
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)