Motion
HL148Y-G

BOSTON GEAR
HL148Y-G

Bevel Gear - 16 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.2000 in Face Width
MI ITEM #00368927
MFR #HL148Y-G
Price$207.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL148Y-G

Bevel Gear - 16 DP, 20 ° Pressure Angle, 24 Teeth, Finished w/ Keyway, 0.2000 in Face Width
MI ITEM #00368927
MFR #HL148Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.25/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.2000 in
  • Gear Overall Width
    5/8 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.44 in
  • Keyway Size
    1/8 x 1/16 in
  • Mounting Distance
    1 in
  • Pitch
    16
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.15 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Mating Gear
    HL148Y-P
  • Number Of Teeth
    24
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118580

Overview

Mfr description
HL148Y-G STL GEAR H/BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought