Motion
HL149Y-P

BOSTON GEAR
HL149Y-P

Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Finished w/ Keyway, 0.3600 in Face Width
Mi Item #00368930
MFR #HL149Y-P
Price$214.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL149Y-P

Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Finished w/ Keyway, 0.3600 in Face Width
Mi Item #00368930
MFR #HL149Y-P

Mfr description
HL149Y-P STL GEAR H/PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.40/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.3600 in
  • Gear Overall Width
    0.845 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    0.44 in
  • Keyway Size
    3/32 x 3/64 in
  • Mounting Distance
    1-1/2 in
  • Outside Diameter
    1.1250 in, 28.57 mm
  • Overall Width
    0.8450 in, 21.46 mm
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pitch Line to Back
    1.5000 in | 38.10 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    HL149Y-P
  • Material
    Steel
  • Mating Gear
    HL149Y-G
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Set Screw Location
    On Hub
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)