Motion
HL150Y-G

BOSTON GEAR
HL150Y-G

Bevel Gear, 14 DP, 20 PA, 2:1 R, 28 Teeth, Steel
MI ITEM #00368931
MFR #HL150Y-G
List Price$343.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL150Y-G

Bevel Gear, 14 DP, 20 PA, 2:1 R, 28 Teeth, Steel
MI ITEM #00368931
MFR #HL150Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.53/each for your price

Overview

Mfr description
HL150Y-G STL GEAR H/BEVEL
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
  • Spiral tooth form miter and bevel gears are suited for higher speed and larger torque applications.

Specifications

  • Tooth Type
    Coniflex
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    28
  • Diametral Pitch
    14
  • Pitch Diameter
    2.0000 in
  • Face Width
    0.3600 in
  • Bore Diameter
    0.5000 in
  • Material
    Steel
  • Hub Diameter
    1.6200 in
  • Manufacturer Upc Number
    781711118665
  • UPC_NO
    781711118665
  • Weight
    0.50 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought