Motion
HL150Y-P

BOSTON GEAR
HL150Y-P

Bevel Pinion Gear - 14 DP, 20 ° Pressure Angle, 14 Teeth, Finished w/ Keyway, 0.3500 in Face Width
MI ITEM #00368932
MFR #HL150Y-P
Price$199.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL150Y-P

Bevel Pinion Gear - 14 DP, 20 ° Pressure Angle, 14 Teeth, Finished w/ Keyway, 0.3500 in Face Width
MI ITEM #00368932
MFR #HL150Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.75/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    14
  • Face Width
    0.3500 in
  • Gear Overall Width
    0.965 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    0.56 in
  • Keyway Size
    3/32 x 3/64 in
  • Mounting Distance
    1-5/8 in
  • Pitch
    14
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.15 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Mating Gear
    HL150Y-G
  • Number Of Teeth
    14
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118689

Overview

Mfr description
HL150Y-P STL GEAR H/PINION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought