Motion
HL151Y-G

BOSTON GEAR
HL151Y-G

Bevel Gear - 12 DP, 20 ° Pressure Angle, 27 Teeth, Finished w/ Keyway, 0.4200 in Face Width
MI ITEM #00368933
MFR #HL151Y-G
Price$395.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL151Y-G

Bevel Gear - 12 DP, 20 ° Pressure Angle, 27 Teeth, Finished w/ Keyway, 0.4200 in Face Width
MI ITEM #00368933
MFR #HL151Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$395.11/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.4200 in
  • Gear Overall Width
    1.135 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.78 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    1-3/4 in
  • Pitch
    12
  • Pitch Diameter
    2.2500 in
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    0.65 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Mating Gear
    HL151Y-P
  • Number Of Teeth
    27
  • Product Type
    Bevel Gears
  • Speed Ratio
    1.5:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118702

Overview

Mfr description
HL151Y-G STL GEAR H/BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought