Motion
HL151Y-P

BOSTON GEAR
HL151Y-P

Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.4063 in Face Width
Mi Item #00368934
MFR #HL151Y-P
Price$240.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HL151Y-P

Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.4063 in Face Width
Mi Item #00368934
MFR #HL151Y-P

Mfr description
HL151Y-P STL GEAR H/PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.69/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.4063 in
  • Gear Overall Width
    1.13 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.66 in
  • Keyway Size
    1/8 x 1/16 in
  • Mounting Distance
    1-7/8 in
  • Pitch
    12
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    0.35 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Speed Ratio
    1.5:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711118726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)